Shop All Spotting Drills
Cobra Carbide
90 - 2 FL Spotting Drill, Drill Bit Size: 1/8"
Mfr # 31900
Zoro # G1668514
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 9/16"
- Overall Length 1-1/2"
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 31900
- Zoro # G1668514
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 9/16" |
Overall Length | 1-1/2" |
Drill Bit Size | 1/8" |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Decimal Equivalent | 0.1250 |
Number of Flutes | 2 |
Description
90° - 2 FL Spotting Drill,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023373001)
- DRILLCO 49/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF149)
- SUNEX 1/2" Drive Impact Socket 6 (227MD)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills