Shop All Carbide-Tipped Drill Bits
Cobra Carbide
8xD High Perf, Non-Coolant Drill, Overall Length: 7"
Mfr # 52120
Zoro # G1666046
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5312
- Shank Dia. 14 mm
- Overall Length 7"
- Number of Flutes 2
- Flute Length 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 52120
- Zoro # G1666046
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 14 mm |
Overall Length | 7" |
Flute Length | 5-1/4" |
Drill Bit Size | 13.49 mm |
Tap Drill Size | 5/8-11 |
Details
Decimal Equivalent | 0.5312 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
8xD High Perf, Non-Coolant Drill,13.49 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Backsaw Two Tone Handle 14In (TTH1314)
- PROTO Black Oxide Metric Short Combination Wrench 8 mm - 12 Point (J1208MESB)
- EXCEL BLADES Single Edge Replacement Blade 0.012" -100 pcs., 10 pack (22612)
- INGERSOLL-RAND Trigger Assembly (705-93)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 15.60 mm (56433)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5030)
- Cobra Carbide Drill Bits