Shop All Carbide-Tipped Drill Bits
Cobra Carbide
8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32"
Mfr # 56705
Zoro # G1694317
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2812
- Shank Dia. 8 mm
- Overall Length 4-1/2"
- Number of Flutes 2
- Flute Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 56705
- Zoro # G1694317
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 8 mm |
Overall Length | 4-1/2" |
Flute Length | 3" |
Drill Bit Size | 9/32" |
Details
Decimal Equivalent | 0.2812 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
8xD High Perf, Non-Coolant Drill,9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356106)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (MV-23)
- CHANNELLOCK 9-1/2 in Linemens Plier Round Nose High Leverage, Steel (369)
- EXCEL BLADES Concave Blade Carving Concave Utility Blade Hobby Blades 2pcs., 12pk. (20106)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 3/8x3x4-3/4in. (80224)
- Cobra Carbide Drill Bits