Shop All Carbide-Tipped Drill Bits
Cobra Carbide
8xD High Perf, Non-Coolant Drill, Drill Bit Size: 15.60 mm
Mfr # 56433
Zoro # G1706034
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6142
- Shank Dia. 16 mm
- Overall Length 203 mm
- Number of Flutes 2
- Flute Length 152 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 56433
- Zoro # G1706034
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 16 mm |
Overall Length | 203 mm |
Flute Length | 152 mm |
Drill Bit Size | 15.60 mm |
Details
Decimal Equivalent | 0.6142 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
8xD High Perf, Non-Coolant Drill,15.60 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 250-Piece Pack (48-32-4280)
- CAPRI TOOLS 1/2 in Drive 7/8 in 6-Point SAE Deep Impact Socket (5-5259)
- GEARWRENCH 17mm 12 Point Stubby Combination Wrench (81641)
- CAPRI TOOLS 1/2" Drive Impact Socket Set, 15 pcs (CP55400S)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- HOLEX Pro Steel Solid Carbide Drill, 10.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 10,8)
- Cobra Carbide Drill Bits