Shop All Carbide-Tipped Drill Bits
Cobra Carbide
8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5469
Mfr # 52124
Zoro # G1674647
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5469
- Shank Dia. 14 mm
- Overall Length 178 mm
- Number of Flutes 2
- Flute Length 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 52124
- Zoro # G1674647
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 14 mm |
Overall Length | 178 mm |
Flute Length | 5-1/4" |
Drill Bit Size | 13.89 mm |
Details
Decimal Equivalent | 0.5469 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
8xD High Perf, Non-Coolant Drill,13.89 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J291XL)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Left Hand Hex Die (DWTHX11212LH)
- IRWIN Vise-Grip 6 Adjustable Wrench, (2078606)
- TITAN Impact Adapter, 3/4" Female to 1/2" Male (42357)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- DIABLO 2"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5010)
- Cobra Carbide Drill Bits