Shop All Countersinks
Cobra Carbide
82° Three Flute Countersink Uncoated, 5/8
Mfr # 38324
Zoro # G1654688
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Shank Dia. 3/8"
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 38324
- Zoro # G1654688
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 3" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Three Flute Countersink Uncoated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, 15 pc. (98 99 13)
- WESTWARD Mill File, American, Smooth Cut, 12 In. L (1NFN8)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02Z)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 3/4 (38744)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- KEO 1/2 x 82 deg KEO CO RH 3Fl C Reamer (55312)
- Cobra Carbide Countersinks