Shop All Countersinks
Cobra Carbide
82° Three Flute Countersink Uncoated, 3/4
Mfr # 38328
Zoro # G1688017
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4"
- Shank Dia. 3/8"
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38328
- Zoro # G1688017
- UPC # 51131383289
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Shank Dia. | 3/8" |
Overall Length | 3" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Three Flute Countersink Uncoated,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torx(R) Flag Handle Star Key, T40 Tip Size, 6 57/64 in Long (DT 2143 KTX T40)
- VEGA Hex and Hex Ball, T-Handle, 8 mm x 8 in (LTB0808)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UV71)
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LXG1)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1-1/4 (38164)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1 (38784)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 3/8 (38316)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- KEO Countersink Set, 5 PC, 1 FL, 120 Deg, Cobalt (50052)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills