Shop All Countersinks
Cobra Carbide
82° Three Flute Countersink Uncoated, 1/8
Mfr # 38300
Zoro # G1661268
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/8"
- Shank Dia. 1/8"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 38300
- Zoro # G1661268
- UPC # 51131383005
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Three Flute Countersink Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 8-Piece Folding Hex Key Set, Metric (MM) (41930)
- BIG HORN T-Bolt - 1/4-20 x 1 3/4, PK 5 (19762-5PK)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 01 300)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 5/8 (38324)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 3/8 (38684)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1 (38144)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46132)
- Cobra Carbide Countersinks