Shop All Countersinks
Cobra Carbide
82° Three Flute Countersink Uncoated, 1/2
Mfr # 38320
Zoro # G1662354
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Shank Dia. 1/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38320
- Zoro # G1662354
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 2-3/4" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Three Flute Countersink Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil (G2090)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- H & H INDUSTRIAL PRODUCTS Dasqua Micrometer Stand (7111-1105)
- PRECISION BRAND Feeler Gauge, 0.0040x12 L, PK12 (19235)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 5/8 (38324)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1-1/4 (38164)
- KEO Countersink, 6 FL, 90 Deg, 3/8, Cobalt, TiN (55544-TiN)
- Cobra Carbide Countersinks