Shop All Countersinks
Cobra Carbide
82° Three Flute Countersink Uncoated, 1
Mfr # 38344
Zoro # G1689934
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Shank Dia. 1/2"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38344
- Zoro # G1689934
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 3-1/2" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Three Flute Countersink Uncoated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Pump Workshop Press, 30 Ton (30T), High Capacity, Durable, Robust Steel Frame (CP86301)
- GEARWRENCH 14 Piece 6 Point Combination Metric Wrench Set (81925)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- WILTON 3" Light Duty Portable Vise with Clamp-On Stationary Base (150)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1 (38784)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1 (38144)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 3/16 (38404)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 5/8 (38324)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- Cobra Carbide Countersinks