Shop All Countersinks
Cobra Carbide
82° Six Flute Countersink Uncoated, 7/8
Mfr # 38764
Zoro # G1656894
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 7/8"
- Shank Dia. 1/2"
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 38764
- Zoro # G1656894
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Six Flute Countersink Uncoated,7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 5mm, 7/8" (SZ-7-5MM)
- KO-KEN Socket 30mm 6 Point 77mm 1/2 Sq. Drive (4300M-30)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- AJAX TOOL WORKS RIVET 5/16" UNIVERSAL SET (AJA1638)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 3/8 (38684)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- IRWIN Countersink Hss#10 Irwin (1882783)
- Cobra Carbide Countersinks