Shop All Countersinks
Cobra Carbide
82° Six Flute Countersink Uncoated, 1
Mfr # 38784
Zoro # G1678619
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Shank Dia. 1/2"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38784
- Zoro # G1678619
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Six Flute Countersink Uncoated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting Box Wrench 1/2 x 9/16-Inch (68202)
- CRESCENT LUFKIN 1/2" x 50' Engineer's Fiberglass Tape Measure (FE050D)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1 (38144)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 5/8 (38724)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1-1/4 (38164)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/4 (38408)
- CLEVELAND Countersink, 2" L, Cobalt Steel (C94562)
- Cobra Carbide Countersinks