Shop All Countersinks
Cobra Carbide
82° Six Flute Countersink Uncoated, 1-1/2
Mfr # 38824
Zoro # G1678786
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1-1/2"
- Shank Dia. 3/4"
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38824
- Zoro # G1678786
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Shank Dia. | 3/4" |
Overall Length | 3-1/2" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Six Flute Countersink Uncoated,1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Tool Box, Plastic, Gray, 23 in W x 10-1/2 in D x 11 in H (6759WG)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- WIDIA Spiral Flute Tap, Plug, 3 (19933)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 4-in-1 (32932M)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 5/8 (38324)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 3/8 (38316)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills