Shop All Countersinks
Cobra Carbide
82° Single Flute Countersink Uncoated, 1/2
Mfr # 38084
Zoro # G1678664
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Shank Dia. 1/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38084
- Zoro # G1678664
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Single Flute Countersink Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- GREENLEE Folding Utility Knife Utility, 7 in L (0652-22)
- VIM PRODUCTS VIM Tools 8-Piece Impact Torx Bits (IMPACT-8TX)
- TEKTON 31 mm Combination Wrench (WCB24031)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 5/8 (38324)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/4 (38408)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801)
- Cobra Carbide Countersinks