Shop All Countersinks
Cobra Carbide
82° Single Flute Countersink Uncoated, 1
Mfr # 38144
Zoro # G1678707
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Shank Dia. 1/2"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38144
- Zoro # G1678707
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Single Flute Countersink Uncoated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGAR PRO 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive (E4426)
- ENCORE PACKAGING HD Battery Tool 12 58 for Polypropylene and Polyester Strapping (EP-1355-12/58)
- BOSCH NailKiller Auger, 7/16In x 13In, Tube (NKMT07)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 5/8 (38324)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 3/16 (38404)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills