Shop All Countersinks
Cobra Carbide
82° Single Flute Countersink Uncoated, 1-1/4
Mfr # 38164
Zoro # G1678600
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1-1/4"
- Shank Dia. 3/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38164
- Zoro # G1678600
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Shank Dia. | 3/4" |
Overall Length | 3-1/4" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Single Flute Countersink Uncoated,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Telescoping Mag Pickup Tool, 14Lb, 7 1/2In (17810)
- FREUD Combination Blade, 16 (LU84M016)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YU22)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/64 (C23839)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 3/16 (38404)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- IRWIN CTRSNK RPLC BIT #14 1/4"" (1882791)
- Cobra Carbide Countersinks