Shop All Combined Drill & Countersinks
Cobra Carbide
82 Deg Combined Drills Regular Length Uncoated
Mfr # 31612
Zoro # G1655010
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #6
- Overall Length 3"
- Drill Size 7/32"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31612
- Zoro # G1655010
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #6 |
Overall Length | 3" |
Drill Size | 7/32" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82 Deg Combined Drills Regular Length Uncoated,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-14)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3CUWG)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Spiral Point Tap & Bright Jobber Drill Set SPGP/150D Greenfield Threading (330085)
- Cobra Carbide Combined Drill & Countersinks