Shop All Combined Drill & Countersinks
Cobra Carbide
82 Deg Combined Drills Regular Length Uncoated
Mfr # 31608
Zoro # G1661995
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #5
- Overall Length 2-3/4"
- Drill Size 3/16"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31608
- Zoro # G1661995
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #5 |
Overall Length | 2-3/4" |
Drill Size | 3/16" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82 Deg Combined Drills Regular Length Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- CRAFTSMAN Straight Cut Aviation Snips, 12" L, 22 ga (CMHT73756)
- HHIP 1/2 Carat X 3/8 X 3" Single Point Diamond Dresser (3900-0074)
- PROTO 1 in Drive, 2-15/16" 12 pt SAE Socket, 12 Points (J5794)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- DEWALT #6 Countersink with 9/64" Drill Bit (DW2567)
- Cobra Carbide Combined Drill & Countersinks