Shop All Combined Drill & Countersinks
Cobra Carbide
82 Deg Combined Drills Regular Length Uncoated
Mfr # 31604
Zoro # G1674166
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #4
- Overall Length 2-1/8"
- Drill Size 1/8"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31604
- Zoro # G1674166
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #4 |
Overall Length | 2-1/8" |
Drill Size | 1/8" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82 Deg Combined Drills Regular Length Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/8" (95006020)
- DRILL AMERICA m45x3 HSS Metric Hand Tap (DWTSMT45X3)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- BOSCH Impact Driver Bits, Torx(TM), T40, 1" L, PK2 (ITT40102)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- Cobra Carbide Combined Drill & Countersinks