Shop All Combined Drill & Countersinks
Cobra Carbide
82 Deg Combined Drills Regular Length Uncoated
Mfr # 31600
Zoro # G1678558
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #3
- Overall Length 2"
- Drill Size 7/64"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31600
- Zoro # G1678558
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #3 |
Overall Length | 2" |
Drill Size | 7/64" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82 Deg Combined Drills Regular Length Uncoated,7/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- DEWALT 1-3/8" Diamond Drill Bit (DW5586)
- DRILL AMERICA #50x12" HSS Aircraft Extension Drill Bit (DWDA/CX1250)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- Cobra Carbide Combined Drill & Countersinks