Shop All Combined Drill & Countersinks
Cobra Carbide
82 Deg Combined Drills Regular Length Uncoated
Mfr # 31596
Zoro # G1677264
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #2
- Overall Length 2"
- Drill Size 5/64"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31596
- Zoro # G1677264
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #2 |
Overall Length | 2" |
Drill Size | 5/64" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82 Deg Combined Drills Regular Length Uncoated,5/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Edger Concre 1/2In Rad 6X4Inch (138D)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33270)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K060TDHVY)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- Cobra Carbide Combined Drill & Countersinks