Shop All Combined Drill & Countersinks
Cobra Carbide
82 Deg Combined Drills Regular Length Uncoated
Mfr # 31584
Zoro # G1683458
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #00
- Overall Length 1-1/4"
- Drill Size 0.025"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31584
- Zoro # G1683458
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #00 |
Overall Length | 1-1/4" |
Drill Size | 0.025" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82 Deg Combined Drills Regular Length Uncoated,0.025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22 Piece Combination SAE and Metric Long Ball End Hex Key Sets (13222)
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- MICRO 100 Brazed Tool Bit, D, 2.5 In L, 3/8 In W (D-6)
- QUICKCABLE Leadhead Drill Bit, 2 Flute (9942-001)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94590)
- Cobra Carbide Combined Drill & Countersinks