Shop All Combined Drill & Countersinks
Cobra Carbide
60 Deg Combined Drills Long Length Uncoated
Mfr # 31672
Zoro # G1680344
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 4"
- Drill Size 7/64"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31672
- Zoro # G1680344
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #3 |
Overall Length | 4" |
Drill Size | 7/64" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
60 Deg Combined Drills Long Length Uncoated,7/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Scraper, Single Edge Razor, Utility Blade (XSR-660)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver with 1-1/2-Inch Shaft (610-1/4)
- IDEAL Speed-Grip 100 Ft.W/Eyelet (31-092)
- WESTWARD I Beam Level, Aluminum, 24 In, Top Read (4MRV7)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- Cobra Carbide Combined Drill & Countersinks