Shop All Combined Drill & Countersinks
Cobra Carbide
60 Deg Combined Drill & Countersink Uncoated
Mfr # 31540
Zoro # G1676878
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #8
- Overall Length 3-1/2"
- Drill Size 5/16"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31540
- Zoro # G1676878
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #8 |
Overall Length | 3-1/2" |
Drill Size | 5/16" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
60 Deg Combined Drill & Countersink Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54584)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (81955D2B103100)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- Cobra Carbide Combined Drill & Countersinks