Shop All Combined Drill & Countersinks
Cobra Carbide
60 Deg Combined Drill & Countersink Uncoated
Mfr # 31512
Zoro # G1689155
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #1
- Overall Length 1-1/4"
- Drill Size 3/64"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31512
- Zoro # G1689155
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #1 |
Overall Length | 1-1/4" |
Drill Size | 3/64" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
60 Deg Combined Drill & Countersink Uncoated,3/64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 9-1/4" Fan (DCF203Z)
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- X1 TOOLS T-15 Torque Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-T15-1000x18)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- Cobra Carbide Combined Drill & Countersinks