Shop All Carbide-Tipped Drill Bits
Cobra Carbide
5xD High Perf, Non-Coolant Drill, Drill Bit Size: 9.80 mm
Mfr # 51642
Zoro # G1660699
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3860
- Shank Dia. 10 mm
- Overall Length 4-1/16"
- Number of Flutes 2
- Flute Length 2-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 51642
- Zoro # G1660699
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 10 mm |
Overall Length | 4-1/16" |
Flute Length | 2-13/32" |
Drill Bit Size | 9.80 mm |
Tap Drill Size | 7/16-20 |
Details
Decimal Equivalent | 0.3860 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
5xD High Perf, Non-Coolant Drill,9.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hacksaw Kit, 2pc (4YR51)
- SATA Dead Blow Hammer 400g (ST92901SC)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- GRYPMAT Grypmat Flexible Non-slip Tool Tray, Large, Bright Orange (RFGM-CR01S)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- STM 1 82Deg 6Flute Carbide Countersink (121771)
- Cobra Carbide Drill Bits