Shop All Carbide-Tipped Drill Bits
Cobra Carbide
5xD High Perf, Non-Coolant Drill, Drill Bit Size: 17.00 mm
Mfr # 56699
Zoro # G1708667
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6692
- Shank Dia. 18 mm
- Overall Length 143 mm
- Number of Flutes 2
- Flute Length 92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 56699
- Zoro # G1708667
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 18 mm |
Overall Length | 143 mm |
Flute Length | 92 mm |
Drill Bit Size | 17.00 mm |
Details
Decimal Equivalent | 0.6692 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
5xD High Perf, Non-Coolant Drill,17.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Impact Socket Adapter, Small, 1/4 to 1/4-Inch (66079)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70849)
- DRILL AMERICA 2" HSS 4MT Spiral Flute Bridge Reamer (DWRRB2INCH)
- DEWALT 6" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4186)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- DRILL AMERICA 21/64" Solid Carbide Drill Bit (DMOD21/64)
- Cobra Carbide Carbide-Tipped Drill Bits