Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, X
Mfr # 36902
Zoro # G1676710
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/4"
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36902
- Zoro # G1676710
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/4" |
Overall Length | 3-1/2" |
Reamer Size | 10.08mm |
Dimension Type | Metric |
Size- Decimal | 0.3970" |
Shank Dia. | 7/16" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.50"L, Blind Tap (0035-X)
- RIDGID Two Single Strap, 17 In (32015)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/4-E (C03610)
- URREA Punch, 1/2" Drift (96-1/2)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- M.A. FORD .0375 Reamer (27203750)
- Cobra Carbide Chucking Reamers