Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, V
Mfr # 36886
Zoro # G1671725
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/4"
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36886
- Zoro # G1671725
- UPC # 51131368866
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/4" |
Shank Dia. | 7/16" |
Overall Length | 3-1/2" |
Size- Decimal | 0.3770" |
Dimension Type | Metric |
Reamer Size | 9.58mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-V (44392)
- WILTON Sledge Hammer, 10 lb., 38 In, Rubber/Steel (21036)
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (450040)
- KING TOOL Carbide Scribe with Magnet Handle (KCSC-00)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- Cobra Carbide Reamers