Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, U
Mfr # 36870
Zoro # G1671847
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/4"
- Reamer Size 9.35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36870
- Zoro # G1671847
- UPC # 51131368705
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/4" |
Reamer Size | 9.35mm |
Shank Dia. | 3/8" |
Overall Length | 3-1/2" |
Size- Decimal | 0.3680" |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter Masonry Drill Bit 5/8" x 18"L, Straight (RCSS2106)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 4mm Spring Collet (9710-4045)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Blue (IMF-X-210)
- MAKITA Compact Band Saw Blade, 32-7/8", 18TPI, PK5, 32-7/8 in L, 1/2" W, 18 TPI (B-40559)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- Cobra Carbide Reamers