Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, P
Mfr # 36830
Zoro # G1661076
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1-1/4"
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36830
- Zoro # G1661076
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1-1/4" |
Dimension Type | Metric |
Shank Dia. | 3/8" |
Reamer Size | 8.21mm |
Overall Length | 3-1/2" |
Size- Decimal | 0.3230" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Steel Drill Bit 1 pc (63108)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- DRILL AMERICA #9-4MT 2-1/16" 2-1/2" Taper Shank Shell Reamer Arbor (DWRSRA9TS)
- Cobra Carbide Chucking Reamers