Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 9
Mfr # 36574
Zoro # G1664585
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1"
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36574
- Zoro # G1664585
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1" |
Overall Length | 3" |
Shank Dia. | 1/4" |
Dimension Type | Metric |
Reamer Size | 4.98mm |
Size- Decimal | 0.1960" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MASD)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (282108)
- TEKTON Long Nose Pliers Set, 3-Piece (7, 8, 6 in. Bent) (PGF99101)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48930)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- MILWAUKEE TOOL Reamer Cone, 2-1/4" H, 2-1/4" W, 4-1/4" L (49-16-5105)
- Cobra Carbide Chucking Reamers