Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 8
Mfr # 36586
Zoro # G1657305
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36586
- Zoro # G1657305
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1" |
Overall Length | 3" |
Shank Dia. | 1/4" |
Dimension Type | Metric |
Reamer Size | 5.05mm |
Size- Decimal | 0.1990" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T Head Bolt, Steel, 3/4-10 x 3, PK25 (823913G)
- NOGA Magnetic Base, 13" L, 0.790" Rod dia, Steel (MG10533)
- VEGA Mag Bit Holder x 10 (1250MH1AD)
- TEKTON 6 Inch Ratchet Bar Clamp / 12 Inch Spreader Set, 2-Piece (CLP51506)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- Cobra Carbide Reamers