Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 60
Mfr # 36046
Zoro # G1666624
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1/4"
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36046
- Zoro # G1666624
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1/4" |
Dimension Type | Metric |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Reamer Size | 1.02mm |
Size- Decimal | 0.0400" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Pistol Grip Blow Gun (BG1006-4)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2154)
- EMPIRE LEVEL Empire 84-5 Pocket Level, 1-Vial, Plastic (84-5)
- BON TOOL Bon 84-642 Knife, Tajima 7 Point, 7" X 1" (84-642)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- Cobra Carbide Chucking Reamers