Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 58
Mfr # 36054
Zoro # G1664670
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 3/8"
- Size- Decimal 0.0420"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36054
- Zoro # G1664670
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 3/8" |
Size- Decimal | 0.0420" |
Reamer Size | 1.07mm |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-5/8 Inch Deep 6-Point Socket (SHD33041)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx(R), 13 pcs (84213)
- BUCKET BOSS Gatemouth Hopalong Tool Tote, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- M.A. FORD .0485 Reamer (27204850)
- Cobra Carbide Chucking Reamers