Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 53
Mfr # 36106
Zoro # G1668864
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 3/8"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36106
- Zoro # G1668864
- UPC # 51131361065
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 3/8" |
Overall Length | 1-1/2" |
Dimension Type | Metric |
Size- Decimal | 0.0595" |
Shank Dia. | 1/8" |
Reamer Size | 1.51mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 19PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5% 1mm-10mm (47924)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MBASD)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41117)
- GREENLEE 54744, Pliers, Pump, 12 Molded (0451-12M)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- DRILLCO 1-1/8, S/S HEL FLUT CHUCK REAMER -4375E (437E208)
- Cobra Carbide Reamers