Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 52
Mfr # 36122
Zoro # G1662388
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 3/8"
- Reamer Size 1.61mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36122
- Zoro # G1662388
- UPC # 51131361225
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 3/8" |
Reamer Size | 1.61mm |
Dimension Type | Metric |
Overall Length | 1-1/2" |
Size- Decimal | 0.0635" |
Shank Dia. | 1/8" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Machine Leveling Mount, 1000 Lb Max Cap (MLS1000)
- DIABLO Universal Fit High Carbon Steel Osc, PK2 (DOUSCRP2)
- NORSEMAN BY VIKING DRILL AND TOOL 5/16" to 9/16" 78-GR Gold Oxide HSS Step Reamer (83710)
- URREA 9/16" Non-sparking Combination 12-point Wrench (UH1218)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- Cobra Carbide Reamers