Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 49
Mfr # 36154
Zoro # G1656587
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1/2"
- Overall Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36154
- Zoro # G1656587
- UPC # 51131361546
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1/2" |
Overall Length | 1-3/4" |
Size- Decimal | 0.0730" |
Shank Dia. | 1/8" |
Reamer Size | 1.85mm |
Dimension Type | Metric |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 16 ft Tape Measure, 1 in Blade (PGTFD16V)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- WERA Stubby/Carburetor Screwdriver #3 Round (05008782001)
- WILLIAMS Williams Magnetic Pick Up Tool, 10 Lb. (40153)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- DRILLCO 1/2, S/S HELICL FLUTE CHUCK REAMER -4375E (437E132)
- Cobra Carbide Reamers