Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 47
Mfr # 36174
Zoro # G1668505
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1/2"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36174
- Zoro # G1668505
- UPC # 51131361744
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 1-3/4" |
Dimension Type | Metric |
Size- Decimal | 0.0785" |
Reamer Size | 1.99mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/64)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L (1EZK3)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- CHAMPION CUTTING TOOL 3 Piece Brute XSR Step Reamer Set, Includes: XSR-5/16X9/16 (CHA XSR-SET)
- Cobra Carbide Reamers