Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 46
Mfr # 36186
Zoro # G1668785
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1/2"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36186
- Zoro # G1668785
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1/2" |
Overall Length | 2" |
Dimension Type | Metric |
Reamer Size | 2.06mm |
Size- Decimal | 0.0810" |
Shank Dia. | 1/8" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. for Aluminum (5449560)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1103)
- CLIPLIGHT MANUFACTURING CO REPLACEMENT CORD 25 FT (CU410178)
- KNIPEX Insulated Precision Tweezers, Smooth Tip (92 27 61)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit (90586)
- Cobra Carbide Reamers