Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 40
Mfr # 36246
Zoro # G1677228
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 5/8"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36246
- Zoro # G1677228
- UPC # 51131362468
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 5/8" |
Shank Dia. | 1/8" |
Dimension Type | Metric |
Overall Length | 2-1/4" |
Size- Decimal | 0.0980" |
Reamer Size | 2.49mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA ESD Precision ScrwdrvrSt, NmPcs7 (27589)
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YU58)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-11MM)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- M.A. FORD .0260 No 71 Reamer (27202600)
- Cobra Carbide Chucking Reamers