Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 35
Mfr # 36286
Zoro # G1679160
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 5/8"
- Reamer Size 2.79mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36286
- Zoro # G1679160
- UPC # 51131362864
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 5/8" |
Reamer Size | 2.79mm |
Dimension Type | Metric |
Overall Length | 2-1/4" |
Shank Dia. | 1/8" |
Size- Decimal | 0.1100" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208MN)
- DRILL AMERICA m48x2 Carbon Steel Hex Die (DWTSMH48X2)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 3/4"R (CF104PF)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- VERSADRIVE HMT Impact Reamer 14mm (501030-0140)
- Cobra Carbide Reamers