Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 30
Mfr # 36338
Zoro # G1677666
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 5/8 "
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36338
- Zoro # G1677666
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 5/8 " |
Dimension Type | Metric |
Reamer Size | 3.26mm |
Size- Decimal | 0.1285" |
Shank Dia. | 3/16" |
Overall Length | 2-1/4" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7 Piece Precision Screwdriver Set, Slotted & Phillips® (D062509)
- CALCULATED INDUSTRIES Advanced Concrete Calculator (4225)
- HOUGEN-OGURA 9/16 in. Round Punch (76361)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- DRILLCO 18MM S/S STR FLUTE CHUCK REAMER - 4350E (435E118)
- Cobra Carbide Chucking Reamers