Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 29
Mfr # 36358
Zoro # G1656797
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 3/4"
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36358
- Zoro # G1656797
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 3/4" |
Shank Dia. | 3/16" |
Overall Length | 2-1/2" |
Dimension Type | Metric |
Reamer Size | 3.45mm |
Size- Decimal | 0.1360" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-11)
- CAPRI TOOLS 3/8 in Drive Master Impact Socket Set, SAE/Metric, 48 pcs (5-3000)
- S&G TOOL AID 18" URETHANE CUTOUT KNIFE (SG87880)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-10 Tip, 1 7/32 in L (54TN31)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/16" 50-AG Car Reamer Fast Spiral Flute (06504)
- Cobra Carbide Reamers