Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 22
Mfr # 36430
Zoro # G1664549
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 3/4"
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36430
- Zoro # G1664549
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 3/4" |
Overall Length | 2-1/2" |
Reamer Size | 3.99mm |
Shank Dia. | 3/16" |
Dimension Type | Metric |
Size- Decimal | 0.1570" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN UTILITY KNIF RETR ORG 9"" (2082300)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (366013)
- VULCAN Pan Mud Drywall 14In Stain Stl (C052253L)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- Cobra Carbide Chucking Reamers