Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 21
Mfr # 36438
Zoro # G1671384
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 3/4"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36438
- Zoro # G1671384
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 3/4" |
Reamer Size | 4.04mm |
Size- Decimal | 0.1590" |
Dimension Type | Metric |
Shank Dia. | 3/16" |
Overall Length | 2-1/2" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- UNIBOR 5/8in CAR REAMER (CR058)
- Cobra Carbide Chucking Reamers