Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 19
Mfr # 36462
Zoro # G1653936
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 7/8"
- Reamer Size 4.22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36462
- Zoro # G1653936
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 7/8" |
Reamer Size | 4.22mm |
Shank Dia. | 3/16" |
Size- Decimal | 0.1660" |
Dimension Type | Metric |
Overall Length | 2-3/4" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 24" Cable Cutter, Shear Cut, 500MCM, Copper/Alum (22UN87)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/2-13 5/8-11 3/4-10 9/16-12 Transfer Screw Set (3601-0513)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- M.A. FORD .0375 Reamer (27203750)
- Cobra Carbide Reamers