Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 18
Mfr # 36474
Zoro # G1685025
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 7/8"
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36474
- Zoro # G1685025
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 7/8" |
Dimension Type | Metric |
Size- Decimal | 0.1695" |
Shank Dia. | 3/16" |
Reamer Size | 4.31mm |
Overall Length | 2-3/4" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Core Drill, High Speed Steel (101363)
- TEKTON 1-1/4 Inch Combination Wrench (18271)
- GENERAL TOOLS LOCKNG CONTOUR GAUGE 10"" (834X)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 67099 (67099)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/2 (36954)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- UNIBOR 1in CAR REAMER (CR01)
- Cobra Carbide Chucking Reamers