Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 16
Mfr # 36498
Zoro # G1653960
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 7/8"
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 36498
- Zoro # G1653960
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 7/8" |
Overall Length | 2-3/4" |
Shank Dia. | 3/16" |
Size- Decimal | 0.1770" |
Dimension Type | Metric |
Reamer Size | 4.50mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4150)
- DRILL AMERICA 11/16"-40x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-111640)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- Cobra Carbide Chucking Reamers