Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, Letter Size 15
Mfr # 36510
Zoro # G1668706
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 7/8"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 36510
- Zoro # G1668706
- UPC # 51131365100
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 7/8" |
Reamer Size | 4.57mm |
Size- Decimal | 0.1800" |
Overall Length | 2-3/4" |
Dimension Type | Metric |
Shank Dia. | 3/16" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pex Expander Kit and Headlamp (2532-22, 48-11-2440, 2115-21)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 9 3/4 in, Stainless Steel (MWT-SS6510L)
- WESTWARD Needle Point, 3 In, 90 bender (830-2002-1)
- STEELMAN 3/8'' Drive Pre-Set 31 ft-lb Yellow Handled Drain Plug Servicing Torque Wrench (95338)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- M.A. FORD .1240 Reamer (27212400)
- Cobra Carbide Reamers